Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

ORSYmobil STARTER KIT LARGE - 3PC

963.99831 - UNSPSC 56111906
096399 831990 1
ORSYmobil STARTER KIT LARGE - 3PC ORSYmobil STARTER KIT LARGE - 3PC
ORSYmobil STARTER KIT LARGE - 3PC
0 Review(s)

Ready for installation and pre-assembled.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Height driver side 1280 mm
Height co-driver side 950 mm
Width driver side 2224 mm
Width co-driver side 1112 mm
Depth 330/380 mm
Product Weight 110 kg
Colour Anthracite grey RAL 7016 structure, Traffic red RAL 3020 structure

Features

Suitable for many vehicle types
Expandable by modular components
Made of high-strength steel with high-quality powder coating
Includes anti-slip mats
Includes side and floor mounting kits
Left side 2-part consisting of: substructure with aperture, clear height 450 mm; open substructure, clear height 450 mm with quick-release belt for securing machine cases; 2 bezel shelves for the safe transport of the supplied system cases 8.4.1; 2 shelves with KLT boxes for clear storage of small parts; 3 storage racks with 2 separating plates each for clear storage of tools and small parts; 2 frame attachments, each with a separating plate
Right side consisting of: substructure with flap height 180 mm and clear height 410 mm; extendable workbench with turntable and vice; 3 drawers height 120 mm with 2 separating plates each; frame attachment with a separating plate

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.